Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5-3V-1400-SF

PHP 5-C200-F

PHP 5-C200-F PULLEY ; NON-RETURNABLE

5 Grooves; 20.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

PHP 5-C200-F

BDI #

1284342

PRICE
$ 1,138.85 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
44.5
EAN
7316572761953
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
98.10559
Long Description
5 Grooves; 20.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter