Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 6-8V1320TB

PHP 6-8V1320TB

PHP 6-8V1320TB PULLEY ; NON-RETURNABLE

6 Grooves; 13.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway

Part #

PHP 6-8V1320TB

BDI #

1283093

PRICE
$ 1,165.92 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
56.36
UNSPSC
26111806
EAN
7316572758588
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
125.0021
Long Description
6 Grooves; 13.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter