Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 6SPB355TB

PHP 6SPB355TB

PHP 6SPB355TB PULLEY ; NON-RETURNABLE

6 Grooves; 362MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

PHP 6SPB355TB

BDI #

1282326

PRICE
$ 521.56 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.718
UNSPSC
26111806
EAN
7316572628225
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
62.39075
Long Description
6 Grooves; 362MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Outside Diameter
14.252 Inch | 362 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter