Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 8-8V1500TB

PHP 8-8V1500TB

PHP 8-8V1500TB PULLEY ; NON-RETURNABLE

8 Grooves; 15" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway

Part #

PHP 8-8V1500TB

BDI #

1283108

PRICE
$ 2,413.60 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
72.73
UNSPSC
26111806
EAN
7316572759875
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
180.00744
Long Description
8 Grooves; 15" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
15 Inch | 381 Millimeter