Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8 8V 2480 TB

PHP 8-B380TB

PHP 8-B380TB PULLEY ; NON-RETURNABLE

8 Grooves; 38.35" Outside Diameter; Bushed; 4040 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway

Part #

PHP 8-B380TB

BDI #

1283300

PRICE
$ 3,042.52 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
117.9
EAN
7316572765227
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
259.9247
Long Description
8 Grooves; 38.35" Outside Diameter; Bushed; 4040 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter