Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 8SPC630TB

PHP 8SPC630TB

PHP 8SPC630TB PULLEY ; NON-RETURNABLE

8 Grooves; 639.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway

Part #

PHP 8SPC630TB

BDI #

1282552

PRICE
$ 1,845.50 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
102.0
EAN
7316572763438
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
224.87124
Long Description
8 Grooves; 639.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 630MM Pitch Minimum; 630MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Outside Diameter
25.181 Inch | 639.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Bore
0 Inch | 0 Millimeter