Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 95L100RSB

PHP 95L100RSB

PHP 95L100RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 95 Teeth; 1.26" Face Width; Rough Bore; 11.113" Outside Diameter; 11.143" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 95L100RSB

BDI #

1289103

PRICE
$ 120.16 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.833
UNSPSC
26111812
EAN
7316572600030
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
95
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
45
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.061
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 95 Teeth; 1.26" Face Width; Rough Bore; 11.113" Outside Diameter; 11.143" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.26 Inch | 32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.143 Inch | 283.03 Millimeter
Outside Diameter
11.113 Inch | 282.27 Millimeter
Belt Width
1 Inch | 25.4 Millimeter