Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 60H200RSB

PHP 96L100RSB

PHP 96L100RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1-1/4" Face Width; Rough Bore; 11.429" Outside Diameter; 11.459" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 96L100RSB

BDI #

1289104

PRICE
$ 123.76 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.923
UNSPSC
26111812
EAN
7316572600047
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
96
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
45
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.25942
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1-1/4" Face Width; Rough Bore; 11.429" Outside Diameter; 11.459" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
11.429 Inch | 290.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
11.459 Inch | 291.06 Millimeter