Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B14

PHS 06B-1B48

PHS 06B-1B48 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 06B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 151.028MM Outside Diameter; 145.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 06B-1B48

BDI #

1284685

PRICE
$ 37.76 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.46
UNSPSC
31171901
EAN
7316572636190
Chain Size
06B-1
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
48
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
4.05651
Long Description
Roller Chain Sprocket; 06B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 151.028MM Outside Diameter; 145.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.734 Inch | 145.64 Millimeter
Outside Diameter
5.946 Inch | 151.028 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter