Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 20B-1BH31

PHS 06B-1BH57

PHS 06B-1BH57 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 06B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 178.359MM Outside Diameter; 172.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 06B-1BH57

BDI #

1284691

PRICE
$ 44.80 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.597
UNSPSC
31171901
EAN
7316572861448
Chain Size
06B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
40
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
3.74786
Long Description
Roller Chain Sprocket; 06B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 178.359MM Outside Diameter; 172.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.022 Inch | 178.359 Millimeter
Pitch Diameter
6.807 Inch | 172.91 Millimeter