Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

160TLB11H

PHS 08B-1TB76

PHS 08B-1TB76 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 08B-1TB76

BDI #

1285234

PRICE
$ 188.06 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.429
UNSPSC
31171901
EAN
7316572643419
Chain Size
08B-1
Number of Teeth
76
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
9.47988
Long Description
Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
12.099 Inch | 307.32 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
12.389 Inch | 314.681 Millimeter