Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 50-1B70

PHS 50-1B70

PHS 50-1B70 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 50-1B70

BDI #

1288004

PRICE
$ 197.88 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.85
UNSPSC
31171901
EAN
7316572639214
Chain Size
50
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
18.16
Long Description
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.292 Inch | 363.017 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
13.931 Inch | 353.84 Millimeter