Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 120-1A60

PHS 80-1A57

PHS 80-1A57 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 80-1A57

BDI #

1288469

PRICE
$ 352.94 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
17.822
UNSPSC
31171901
EAN
7316572799246
Chain Size
80
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
40.4
Long Description
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
18.153 Inch | 461.08 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.725 Inch | 475.615 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter