Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL5120-050-4131501-16.0

PL5120-035-4230902-15.9

PL5120-035-4230902-15.9 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD

Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 15.9MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 900Nm Output Torque

Part #

P01480

BDI #

185230

PRICE
$ 6,706.54 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
8.759
UNSPSC
26111540
EAN
0884107259758
Tradename
0
Reducer Type
Inline
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
50
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
900Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5120-035-4230902-15.9
Manufacturer Internal Number
P01480
Weight / LBS
19.18
Long Description
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 15.9MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 900Nm Output Torque
Overall Width
5.118 Inch | 130 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Output Shaft Diameter
1.26 Inch | 32 Millimeter
Input Shaft Diameter
0.626 Inch | 15.9 Millimeter
Output Shaft Length
2.008 Inch | 51 Millimeter
Overall Length
8.878 Inch | 225.5 Millimeter
Overall Height
5.118 Inch | 130 Millimeter