Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PSC337

PSC337 SAFETY CASE GAUGE ; 6 DIAL 1/2 BTM 1000PSI DRY

PSC Safety Case Pressure Gauge; 6" Dial; 1/2" NPT; Bottom Connection; 0 to 1000 PSI/KPA Range

Part #

PSC337

BDI #

18420750

PRICE
$ 824.53 / each

QTY

CATEGORY
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41112412
EAN
0628311262650
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PSC Safety Case Pressure Gauge; 6" Dial; 1/2" NPT; Bottom Connection; 0 to 1000 PSI/KPA Range
Long Description
PSC Safety Case Pressure Gauge; 6" Dial; 1/2" NPT; Bottom Connection; 0 to 1000 PSI/KPA Range