Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1346

Q1323

Q1323 WORM GEAR ; BRONZE

Worm Gear; 2.083" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 100 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth

Part #

13450

BDI #

162561

PRICE
$ 237.16 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31171712
EAN
0781711134504
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Q1323
Manufacturer Internal Number
13450
Weight / LBS
0.25
Long Description
Worm Gear; 2.083" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 100 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Face Width
0.156 Inch | 3.962 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.69 Inch | 17.526 Millimeter
Pitch Diameter
2.083 Inch | 52.908 Millimeter