Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAP2BLX

QAP2BLX

QAP2BLX BIOMETRIC PISTOL SAFE ; XL QUICK ACCESS

XL Quick Access Biometric Pistol Safe with Lights | Capacity - 0.115 Cubic Feet | Interior Size - 2.2" H X 14" W X 6.5" D | Exterior Size - 3.2" H X 16.4" W X 9.8" D | Lock Type - Biometric | Peril Type - Security | Material - Solid Steel | Extra Large Biometric Pistol Safe QAP2BLX Provides Quick, Reliable Access To Your Firearm When It Matters Most | Equipped With A Biometric Fingerprint Scanner, Silent Digital Lock and Override Key, This Safe Offers Advanced Protection For Your Home Defense Needs | With Two Pistol Capacity, Interior Led Lights, Whisper-Quiet Entry and Pry Resistant Solid Steel Construction, This Safe Is a Must Have For Firearm Security | This Safe Is also California Doj Certified For Firearm Storage and Protection | Features - Biometric Lock; Two Pistol Capacity; Interior Lighting; Single Handed Access; Compression Gas Strut; Steel Construction; High Compression Foam; California DOJ Certified; Bolt Down Hardware

Part #

QAP2BLX

BDI #

24947457

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
7.3
UNSPSC
56101520
Noun
Pistol Safe
Manufacturer URL
https://www.sentrysafe.com
Weight / LBS
15.75
Product Detail
XL Quick Access Biometric Pistol Safe with Lights
Product Specification
Capacity - 0.115 Cubic Feet | Interior Size - 2.2" H X 14" W X 6.5" D | Exterior Size - 3.2" H X 16.4" W X 9.8" D | Lock Type - Biometric | Peril Type - Security | Material - Solid Steel
Long Description
XL Quick Access Biometric Pistol Safe with Lights | Capacity - 0.115 Cubic Feet | Interior Size - 2.2" H X 14" W X 6.5" D | Exterior Size - 3.2" H X 16.4" W X 9.8" D | Lock Type - Biometric | Peril Type - Security | Material - Solid Steel | Extra Large Biometric Pistol Safe QAP2BLX Provides Quick, Reliable Access To Your Firearm When It Matters Most | Equipped With A Biometric Fingerprint Scanner, Silent Digital Lock and Override Key, This Safe Offers Advanced Protection For Your Home Defense Needs | With Two Pistol Capacity, Interior Led Lights, Whisper-Quiet Entry and Pry Resistant Solid Steel Construction, This Safe Is a Must Have For Firearm Security | This Safe Is also California Doj Certified For Firearm Storage and Protection | Features - Biometric Lock; Two Pistol Capacity; Interior Lighting; Single Handed Access; Compression Gas Strut; Steel Construction; High Compression Foam; California DOJ Certified; Bolt Down Hardware