Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QCWC718200B5G

QCWC718200B5G

QCWC718200B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

Speed Reducer; Right Angle; 200:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 3/8" Input Shaft Diameter

Part #

88989

BDI #

179852

PRICE
$ 3,211.60 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.467
UNSPSC
26111537
EAN
0781711889893
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.8
Gearing
Worm
Manufacturer's Series
QC700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.19HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
660In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWC718200B5G
Manufacturer Internal Number
88989
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 3/8" Input Shaft Diameter
Overall Height
8.82 Inch | 224.028 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Input Shaft Length
0.813 Inch | 20.65 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
10.5 Inch | 266.7 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter