Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD10D12.0

QD10C9.5

QD10C9.5 TRANSMISSION PULLEY

10 Grooves; 9.9" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

78350095

BDI #

1129986

PRICE
$ 1,346.38 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
45.81
UNSPSC
26111806
EAN
0698672031080
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD10C9.5
Weight / LBS
45.854
Long Description
10 Grooves; 9.9" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
9.9 Inch | 251.46 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter