Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD12/8V71.00

QD12/8V71.00

QD12/8V71.00 TRANSMISSION PULLEY

12 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway

Part #

78772710

BDI #

1130022

PRICE
$ 34,319.67 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
908.09
UNSPSC
26111806
EAN
0698672072427
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD12/8V71.00
Weight / LBS
908.908
Long Description
12 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 7-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1798.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
4-1/4 To 7-1/4 Inch | 100 To 215 Millimeter
Outside Diameter
71 Inch | 1803.4 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1798.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter