Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD4/3V14.00

QD4/8VS16.14

QD4/8VS16.14 TRANSMISSION PULLEY

4 Grooves; 16.14" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 15.94" Pitch Minimum; 15.94" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway

Part #

QD4/8VS16.14

BDI #

1130416

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
97.52
UNSPSC
26111806
EAN
0770075439196
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
8VSSB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD4/8VS16.14
Manufacturer Internal Number
7961-0005
Weight / LBS
215
Long Description
4 Grooves; 16.14" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 15.94" Pitch Minimum; 15.94" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
3-3/8 To 3-7/8 Inch | 85 To 100 Millimeter
Pitch Diameter Maximum
15.94 Inch | 404.876 Millimeter
Pitch Diameter Minimum
15.94 Inch | 404.876 Millimeter
Outside Diameter
16.14 Inch | 409.956 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter