Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85V2360J

QD8/5VS12.52

QD8/5VS12.52 TRANSMISSION PULLEY

8 Grooves; 12.52" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 12.42" Pitch Minimum; 12.42" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway

Part #

QD8/5VS12.52

BDI #

1130891

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
95.25
UNSPSC
26111806
EAN
0770075439509
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5VSLB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD8/5VS12.52
Manufacturer Internal Number
7960-0022
Weight / LBS
210
Long Description
8 Grooves; 12.52" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 12.42" Pitch Minimum; 12.42" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12.42 Inch | 315.468 Millimeter
Pitch Diameter Maximum
12.42 Inch | 315.468 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
2-3/8 To 3-3/8 Inch | 60 To 85 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.52 Inch | 318.008 Millimeter