Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85V2360J

QD8/5VS14.09

QD8/5VS14.09 TRANSMISSION PULLEY

8 Grooves; 14.09" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 13.99" Pitch Minimum; 13.99" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway

Part #

QD8/5VS14.09

BDI #

1130892

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
119.75
UNSPSC
26111806
EAN
0770075439516
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5VSLB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD8/5VS14.09
Manufacturer Internal Number
7960-0028
Weight / LBS
264
Long Description
8 Grooves; 14.09" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 13.99" Pitch Minimum; 13.99" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.99 Inch | 355.346 Millimeter
Pitch Diameter Maximum
13.99 Inch | 355.346 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.09 Inch | 357.886 Millimeter
Bushing Bore Range
2-3/8 To 3-3/8 Inch | 60 To 85 Millimeter