Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QF175S303X2-3/16

QF175S303X2-3/16

QF175S303X2-3/16 ; COUPLING HUB

Jaw Coupling Hub; 2-3/16" Bore; 5-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.75" Outside Diameter; 2.67" Length Thru Bore; QF175 Size or Series; Set Screw; 303 Stainless Steel; 4200 Maximum Speed; Red 24602 | White 47123 | Blue 47123In-Lbs Torque

Part #

QF175S303X2-3/16

BDI #

21962911

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0883450440899
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF175
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
303 Stainless Steel
Maximum Speed RPM
4200
Torque
Red 24602 | White 47123 | Blue 47123In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Jaw Coupling Hub; 2-3/16" Bore; 5-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.75" Outside Diameter; 2.67" Length Thru Bore; QF175 Size or Series; Set Screw; 303 Stainless Steel; 4200 Maximum Speed; Red 24602 | White 47123 | Blue 47123In-Lbs Torque
Hub Diameter
5.5 Inch | 139.7 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
2.67 Inch | 67.818 Millimeter
Bore
2.188 Inch | 55.575 Millimeter