Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QF1890DESPBODYX12

QF1890DESPBODYX12

QF1890DESPBODYX12 ; COUPLING BODY

Assembly, Spacer; 9-1/2" Outside Diameter; 12" Distance Between Shaft Ends; 12" Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque

Part #

QF1890DESPBODYX12

BDI #

21966934

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163000
EAN
0883450438841
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF1890
Maximum Speed RPM
2100
Torque
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 9-1/2" Outside Diameter; 12" Distance Between Shaft Ends; 12" Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque
Width
12 Inch | 304.8 Millimeter
Distance Between Shaft Ends
12 Inch | 304.8 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter