Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QF50S303SPBODYX3-3/4

QF50S303SPBODYX3-3/4

QF50S303SPBODYX3-3/4 ; COUPLING BODY

Assembly, Spacer; 3.52" Outside Diameter; 3-3/4" Distance Between Shaft Ends; 3-3/4" Width; Spacer Assembly; 303 Stainless Steel; QF50 Size or Series; 6000 Maximum Speed RPM; Red 7066 | White 14002 | Blue 14002In-Lbs Torque

Part #

QF50S303SPBODYX3-3/4

BDI #

21962201

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163000
EAN
0883450851138
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
303 Stainless Steel
Coupling Size or Series
QF50
Maximum Speed RPM
6000
Torque
Red 7066 | White 14002 | Blue 14002In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 3.52" Outside Diameter; 3-3/4" Distance Between Shaft Ends; 3-3/4" Width; Spacer Assembly; 303 Stainless Steel; QF50 Size or Series; 6000 Maximum Speed RPM; Red 7066 | White 14002 | Blue 14002In-Lbs Torque
Outside Diameter
3.52 Inch | 89.4 Millimeter
Distance Between Shaft Ends
3.75 Inch | 95.25 Millimeter
Width
3.75 Inch | 95.25 Millimeter