Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVVFY11V115SM

QVFYP11V200SB

QVFYP11V200SB FLANGE BLOCK SPH RLR BRG

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.8" Bolt Circle Diameter; 4.07" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal

Part #

QVFYP11V200SB

BDI #

782303

PRICE
$ 884.26 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
UNSPSC
31171501
EAN
0883450990066
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFYP11V200SB
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.8" Bolt Circle Diameter; 4.07" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
4.375 Inch | 111.13 Millimeter
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Bolt Spacing
4.07 Inch | 103.378 Millimeter