Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QMCW15J215SEM

QVVC12V204SM

QVVC12V204SM FLANGE CRTG SPH RLR BRG

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/4" Bore; 5.9" Bolt Circle Diameter; 4.24" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal

Part #

QVVC12V204SM

BDI #

784645

PRICE
$ 961.04 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
5.53
UNSPSC
31171501
EAN
0883450090926
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22212
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/4" Bore; 5.9" Bolt Circle Diameter; 4.24" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Cartridge Pilot Depth
1.125 Inch | 28.575 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Length Thru Bore
4.02 Inch | 102.1 Millimeter
Bolt Spacing
4.24 Inch | 107.7 Millimeter