Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAAFL20A315SEN

QVVFC17V070SEN

QVVFC17V070SEN FLANGE BLOCK SPH RLR BRG

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 70MM Bore; 241MM Bolt Circle Diameter; 169.672MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal

Part #

QVVFC17V070SEN

BDI #

763735

PRICE
$ 1,543.56 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.73
UNSPSC
31171501
EAN
0883450158220
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
30
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 70MM Bore; 241MM Bolt Circle Diameter; 169.672MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bore
2.756 Inch | 70 Millimeter
Bolt Spacing
6.68 Inch | 169.672 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
7.48 Inch | 190 Millimeter
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter