Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R40 RIGID M TL 4040

R40 RIGID M TL 4040

R40 RIGID M TL 4040 COUPLING HUB ; 11.75" OD SHAFT HUB

11-3/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1-7/16 To 4-7/16" Bore Range; 4" Length Thru Bore; R40 Size or Series; Compression Mount; 4040 Bushing Size; Keyway; 2115 Max Speed; 75500In-Lbs Torque

Part #

003009

BDI #

238213

PRICE
$ 1,828.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.582
UNSPSC
31163009
EAN
0782475005741
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Male
Bore Profile
Bushed
Coupling Size or Series
R40
Mounting Method
Compression Mount
Bushing Size if bushed
4040
Keyway Yes/No
Yes
Maximum Speed RPM
2115
Torque
75500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R40TL RIGID MALE FLANGE ASSY
Manufacturer Internal Number
003009
Weight / LBS
58.55
Long Description
11-3/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1-7/16 To 4-7/16" Bore Range; 4" Length Thru Bore; R40 Size or Series; Compression Mount; 4040 Bushing Size; Keyway; 2115 Max Speed; 75500In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter