Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R50 RIGID M TL 5050

R50 RIGID M TL 5050

R50 RIGID M TL 5050 COUPLING HUB

14-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 2-7/16 To 5-5/16" Bore Range; 5" Length Thru Bore; R50 Size or Series; Compression Mount; 5050 Bushing Size; Keyway; 1740 Max Speed; 147000In-Lbs Torque

Part #

003013

BDI #

238217

PRICE
$ 3,107.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
45.15
UNSPSC
31163009
EAN
0782475005789
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Male
Bore Profile
Bushed
Coupling Size or Series
R50
Mounting Method
Compression Mount
Bushing Size if bushed
5050
Keyway Yes/No
Yes
Maximum Speed RPM
1740
Torque
147000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R50TL RIGID MALE FLANGE ASSY
Manufacturer Internal Number
003013
Weight / LBS
99.45
Long Description
14-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 2-7/16 To 5-5/16" Bore Range; 5" Length Thru Bore; R50 Size or Series; Compression Mount; 5050 Bushing Size; Keyway; 1740 Max Speed; 147000In-Lbs Torque
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
14.25 Inch | 361.95 Millimeter
Bore Range
2-7/16 To 5-5/16 Inch | 70 To 125 Millimeter
Bore
0 Inch | 0 Millimeter