Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R60 RIGID F TL

R60 RIGID F TL

R60 RIGID F TL COUPLING HUB

20" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 3-7/16 To 6" Bore Range; 5" Length Thru Bore; R60 Size or Series; Compression Mount; 6050 Bushing Size; Keyway; 1240 Max Speed; 254500In-Lbs Torque

Part #

003016

BDI #

238220

PRICE
$ 4,993.91 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
124.85
UNSPSC
31163009
EAN
0782475005819
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Female
Bore Profile
Bushed
Coupling Size or Series
R60
Mounting Method
Compression Mount
Bushing Size if bushed
6050
Keyway Yes/No
Yes
Maximum Speed RPM
1240
Torque
254500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R60TL RIGID FEMALE FLANGE
Manufacturer Internal Number
003016
Weight / LBS
275
Long Description
20" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 3-7/16 To 6" Bore Range; 5" Length Thru Bore; R60 Size or Series; Compression Mount; 6050 Bushing Size; Keyway; 1240 Max Speed; 254500In-Lbs Torque
Length Thru Bore
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bore Range
3-7/16 To 6 Inch | 80 To 150 Millimeter