Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC105 1-1/8

RC105 1-1/8

RC105 1-1/8 VARIABLE SPEED PULLEY

1-1/8" Bore; 1 Grooves; 10-5/8" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 2.58" Pitch Dia Min; 10.38" Pitch Dia Max; 3-1/4" Face Wid Min; 3-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC105118

BDI #

988649

PRICE
$ 4,753.65 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
26111813
EAN
0698672115452
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC105118
Manufacturer Internal Number
RC105118
Weight / LBS
24
Long Description
1-1/8" Bore; 1 Grooves; 10-5/8" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 2.58" Pitch Dia Min; 10.38" Pitch Dia Max; 3-1/4" Face Wid Min; 3-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Minimum
2.58 Inch | 65.532 Millimeter
Pitch Diameter Maximum
10.38 Inch | 263.652 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter