Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC1330 1-3/8

RC1330 1-3/8

RC1330 1-3/8 VARIABLE SPEED PULLEY

1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4.63" Pitch Dia Min; 12-3/4" Pitch Dia Max; 5-5/8" Face Wid Min; 5-5/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC1330138

BDI #

989052

PRICE
$ 12,107.52 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
38.505
UNSPSC
26111813
EAN
0698672115612
Belt Series
4430V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC1330138
Manufacturer Internal Number
RC1330138
Weight / LBS
85
Long Description
1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4.63" Pitch Dia Min; 12-3/4" Pitch Dia Max; 5-5/8" Face Wid Min; 5-5/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Face Width Maximum
5.625 Inch | 142.875 Millimeter
Pitch Diameter Minimum
4.63 Inch | 117.602 Millimeter
Belt Width Maximum
2.75 Inch | 69.85 Millimeter
Belt Width Minimum
2.75 Inch | 69.85 Millimeter
Pitch Diameter Maximum
12.75 Inch | 323.85 Millimeter
Face Width Minimum
5.625 Inch | 142.875 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter