Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC55W 5/8

RC55W 5/8

RC55W 5/8 VARIABLE SPEED PULLEY

5/8" Bore; 1 Grooves; 5-1/2" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 1-3/4" Pitch Dia Min; 5-1/4" Pitch Dia Max; 1-13/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC55W58

BDI #

993349

PRICE
$ 7,449.29 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
26111813
EAN
0698672115704
Belt Series
1422V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driver Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC55W58
Manufacturer Internal Number
RC55W58
Weight / LBS
12
Long Description
5/8" Bore; 1 Grooves; 5-1/2" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 1-3/4" Pitch Dia Min; 5-1/4" Pitch Dia Max; 1-13/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Face Width Maximum
1.813 Inch | 46.05 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Pitch Diameter Maximum
5.25 Inch | 133.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
1.75 Inch | 44.45 Millimeter
Face Width Minimum
1.813 Inch | 46.05 Millimeter