Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC80 3/4

RC80 3/4

RC80 3/4 VARIABLE SPEED PULLEY

3/4" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC8034

BDI #

991873

PRICE
$ 4,504.31 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.701
UNSPSC
26111813
EAN
0698672115858
Belt Series
2322V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC8034
Manufacturer Internal Number
RC8034
Weight / LBS
17
Long Description
3/4" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 2-3/4" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Face Width Maximum
2.75 Inch | 69.85 Millimeter
Face Width Minimum
2.75 Inch | 69.85 Millimeter
Pitch Diameter Minimum
2.58 Inch | 65.532 Millimeter
Pitch Diameter Maximum
7.75 Inch | 196.85 Millimeter