Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ROL-PLT 567 LIP3 L85MM HP

ROL-PLT 567 LIP3 L85MM HP

567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE

Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 672; 0.139 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material

Part #

1500985

BDI #

19435794

PRICE
$ 75.15 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
24101700
EAN
0793699668018
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
2 Row Single Roller
Roller Material
Polyethylene
Series
672
Length - Feet
0.139
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
672-699032
Manufacturer Internal Number
10138181
Weight / LBS
0.1
Long Description
Transfer Plate; Roller; 2 Row Single Roller; 2.66" Roller Width; 0.43" Roller Diameter; Polyethylene Material; Series 672; 0.139 Feet Long; 0.88" Height; 3.35" Width; Acetal Guide Material
Roller Width
2.66 Inch | 67.564 Millimeter
Height
0.88 Inch | 22.352 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Width
3.35 Inch | 85.09 Millimeter