Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS80-1B57T

RS80-1B57T

80B57 SPROCKET ; SB 1 3/8"

Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

80B57

BDI #

912709

PRICE
$ 375.86 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
UNSPSC
31171901
EAN
0097039316936
Chain Size
80
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
20.475
Long Description
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
18.725 Inch | 475.615 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.153 Inch | 461.08 Millimeter