RSC-120-2R-10FT ; D0210
120-2R-10FT ; D0210 ; ROLLER CHAIN
Roller Chain; S120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
XS-5172-010
BDI #
21486058
PRICE
INVENTORY: