RSC-160-1 CT CO LINK ; D5533
160-1 CT CO LINK ; D5533 ; ROLLER CHAIN CONNECTING LINK
Chain Link; S160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
CS-3378CL-08
BDI #
20855358
PRICE
$ 16.25 / each
INVENTORY: