RSC-160-2 CT CO LINK ; W1207
160-2 CT CO LINK ; W1207 ; ROLLER CHAIN CONNECTING LINK
Chain Link; S160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
CS-6378CL-08
BDI #
20855600
PRICE
$ 36.02 / each
INVENTORY: