Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chains | BDI Canada
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
RINGBALL
12-B-1 PREMIUM ROLLER CHAIN
Roller Chain; 100; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.475" Roller Dia; 0.46" Roller Wid; 0.073" Plate Thickness; 0.63" Plate Height; 0.225" Pin Dia
PRICE
$ 14.28 / Foot
INVENTORY
20

QTY

TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10'/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 72.72 / Foot
INVENTORY
70

QTY

TSUBAKI
50-D LAMBDA DRIVE CHAIN OFFSET LINK ; 5/8" PITCH LUBE FREE
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.365" Roller Width; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 20.08 / each
INVENTORY
10

QTY

TSUBAKI
RS08B-2 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
PRICE
$ 42.14 / Foot
INVENTORY
50

QTY

TSUBAKI
120 O/L CHAIN OFFSET LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
PRICE
$ 43.56 / each
INVENTORY
14

QTY