RSC-40-1RAU-10FT ; D0431
40-1RAU-10FT ; D0431 ; ROLLER CHAIN
Roller Chain; S40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
XSAU-1466-010
BDI #
20856456
PRICE
INVENTORY: