RSC-60-1 DOFF LINK AU ; D5983
60-1 DOFF LINK AU ; D5983 ; ROLLER CHAIN OFFSET LINK
Chain Link; S60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
CSAU-7233
BDI #
20855146
PRICE
$ 9.00 / each
INVENTORY: