RSC-A2040-1 DOFF LINK ; D5469
A2040-1 DOFF LINK ; D5469 ; ROLLER CHAIN OFFSET LINK
Chain Link; S2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
CS-7487066
BDI #
20854636
PRICE
$ 2.27 / each
INVENTORY: