RSC-C2050-1 DOFF LINK PK3
C2050-1 DOFF LINK PK3 ; ROLLER CHAIN OFFSET LINK
Chain Link; SC2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
CS-757050-P-3
BDI #
20855112
PRICE
$ 8.06 / each
INVENTORY: