RSC-C2050-1R-10FT ; D0237
C2050-1R-10FT ; D0237 ; ROLLER CHAIN
Roller Chain; SC2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Part #
XS-157050-010
BDI #
20855678
PRICE
INVENTORY: