RSC-C2060H-1R-100FT ; D0242
C2060H-1R-100FT ; D0242 ; ROLLER CHAIN
Roller Chain; SC2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Part #
XS-127043-100
BDI #
20857010
PRICE
INVENTORY: