Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S-1

S-1

S-1 INSTANT SPLIT HUB

3-1/8" Outside Diameter; Minimum Plain Bore; 3-1/8" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway

Part #

S-1

BDI #

610983

PRICE
$ 672.81 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
26111534
EAN
0697950049175
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 3/4 To 1-1/2 | Used With Instant Split-Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
S-1
Manufacturer Internal Number
S-1
Weight / LBS
1.8
Long Description
3-1/8" Outside Diameter; Minimum Plain Bore; 3-1/8" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Pilot Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter