Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S20-6

S20-6

S20-6 WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA

3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.45" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway

Part #

S20-6

BDI #

611730

PRICE
$ 107.79 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.817
UNSPSC
26111534
EAN
0697950040288
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2012
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
7/16-14 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
S20-6
Manufacturer Internal Number
S20-6
Weight / LBS
1.8
Long Description
3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.45" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway
Outside Diameter
3.563 Inch | 90.5 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Diameter
3.438 Inch | 87.325 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 13 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.45 Inch | 11.43 Millimeter
Nominal Bolt Circle Diameter Round
2.75 Inch | 69.85 Millimeter